Beli Lockable Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Lototo Gate Valve LockDeskripsi:LOTOTO L480 Safety Loto Rotating Gate Valve Lockout Device features a 1-1/16in (30mm) depth and 3/4in (19mm) stem opening for 1in (25mm) to 3in (76mm) diameter valve handles to surround the valve operating handle to protect against accidental valve opening. Tough, lightweight, durable ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility permanent safety labels.
- MasterLock Rotating Gate Valve LockoutDeskripsi:The Master Lock No. 481 Rotating Gate Valve Lockout Device features a 1-1/2inch (38mm) depth and 1-1/2inch (38mm) stem opening for 2inch (51mm) to 5inch (127mm) diameter valve handles to surround the valve operating handle to protect against accidental vaatribut:
- Color: Red
- Bosch Rexroth Pressure Reducing Valveatribut:
- Dimensions (cm): 25x4.5x4
- Size: 6
- Component Series: 4X
- Maximum Operating Pressure (bar): 315
- Maximum Flow Rate (L/minute): 50
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Onda Check Valveatribut:
- Material: Kuningan
- Bosch Rexroth Pressure Red Valveatribut:
- Dimensions (cm): 17.3x5x7.1
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
Daftar Harga Lockable Valve Terbaru March 2026
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| KOVA Ball Valve | Rp12.900 |
| SHUTER Lockable Filing Cabinet Series | Rp2.699.900 |
| Onda Gate Valve (Katup) | Rp119.900 |
| Onda Ball Valve | Rp139.900 |
| Sherlock Ball Valve Kuningan | Rp91.900 |
| Lototo Gate Valve Lock | Rp239.900 |
| Sherlock Brass (Kuningan) Ball Valve | Rp91.900 |
| MasterLock Rotating Gate Valve Lockout | Rp729.900 |
| Bosch Rexroth Pressure Reducing Valve | Rp7.999.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)


/P103082534-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Gate%20Valve%20Lock/pmP106657922-1.jpg)
%20Ball%20Valve/mwP105064824-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Rotating%20Gate%20Valve%20Lockout/P102723458-1.jpg)

%20ZH%20Series/P103051710-1.jpg)

/Onda%20Check%20Valve/P103081289-2.jpg)





%20Mechanic%20Tool%20Set/21P105262073-2.jpg)